Thomas & Betts 2932 Cord Connector, Liquidtight, Straight, 3/4", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2932
  • Rexel Part Number:

    39197
  • UPC:

    786210029320

Rangerâ„¢ Cord Connector, Liquidtight, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.500 Inch - 0.750 Inch, Material: Steel.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2932

Rexel Part # 39197

UPC 786210029320

UNSPSC 39121431

Diameter 3/4 in

Material Steel

Range 0.500 in - 0.750 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch