Thomas & Betts CC-NPT-1-B 1" Cable Gland w/ NPT Threads, Black , 0.709-0.984"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    CC-NPT-1-B
  • Rexel Part Number:

    39391
  • UPC:

    786210955865

Cable Gland with NPT Threads, Hub Size: 1 Inch, Cord Range: 0.709 Inch - 0.984 Inch, Thread Length: 0.709 Inch, Material: Nylon, Color: Black.

$ 419.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # CC-NPT-1-B

Rexel Part # 39391

UPC 786210955865

UNSPSC 39121431

Diameter 1 in

Material Nylon

Range 0.709 in - 0.984 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch