Carlon LH50G Cord Connector, 1/2", Cord Range: .170 to .470", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    LH50G
  • Rexel Part Number:

    62090
  • UPC:

    034481152873

1/2 Inch NPT Liquidtight Cord Grip, Straight, Flexible, Cable Range: 0.170 Inch - 0.470 Inch, Material: Non-Metallic, Color: Gray.

$ 209.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # LH50G

Rexel Part # 62090

UPC 034481152873

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.170 in - 0.470 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch