Carlon LH75 3/4" NPT Black Non-Metallic Cord Grip, 0.450-0.709"

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    LH75
  • Rexel Part Number:

    62071
  • UPC:

    034481152880

3/4 Inch NPT Liquidtight Cord Grip, Straight, Flexible, Cable Range: 0.450 Inch - 0.709 Inch, Material: Non-Metallic, Color: Black.

$ 244.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # LH75

Rexel Part # 62071

UPC 034481152880

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.450 in - 0.709 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch