Woodhead 5520 Max-loc F2 1/2 (.125-.187)

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5520
  • Rexel Part Number:

    107088
  • UPC:

    786788721152

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.125 Inch - 0.187 Inch.

$ 5,830.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5520

Rexel Part # 107088

UPC 786788721152

UNSPSC 39131707

Diameter 1/2 in

Material Nylon

Range 0.125 in - 0.187 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch