Woodhead 5524 1/2" Max-Loc® Straight Cord Grip, 0.250-0.312"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5524
  • Rexel Part Number:

    37158
  • UPC:

    786788721176

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.250 Inch - 0.312 Inch.

$ 5.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5524

Rexel Part # 37158

UPC 786788721176

UNSPSC 39131707

Diameter 1/2 in

Material Nylon

Range 0.250 in - 0.312 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch