Woodhead 5524W Cord Grip, Strain-Relief, Straight, Size: 1/2", Range: 0.250 - 0.312"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5524W
  • Rexel Part Number:

    83924
  • UPC:

    78678805524

Cord Grip, Strain-Relief, Straight, Size: 1/2 Inch, Cord Range: 0.250 - 0.312 Inch, Material: Nylon

$ 7,250.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5524W

Rexel Part # 83924

UPC 78678805524

UNSPSC 39131707

Diameter 1/2 in

Material Nylon

Size 0.250 - 0.312 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch