Woodhead 5528W 1/2" Max-Loc® w/ O-Ring Cord Grip, 0.375-0.437"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5528W
  • Rexel Part Number:

    83901
  • UPC:

    786788055288

Max-Loc® Cord-Sealing Grip, Strain Relief, Straight Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.375 Inch - 0.437 Inch, Includes: O-Ring.

$ 7,250.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5528W

Rexel Part # 83901

UPC 786788055288

UNSPSC 39131707

Diameter 1/2 in

Material Nylon

Range 0.375 in - 0.437 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch