Woodhead 5532 Cord-Sealing Grip, Strain Relief, Straight Male, 1/2", Nylon

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5532
  • Rexel Part Number:

    83819
  • UPC:

    786788721213

Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.500 Inch - 0.562 Inch.

$ 5,790.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5532

Rexel Part # 83819

UPC 786788721213

UNSPSC 39131707

Diameter 1/2 in

Material Nylon

Range 0.500 in - 0.562 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch