Woodhead 5540 Max-loc F3 3/4 (.562-.687)

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5540
  • Rexel Part Number:

    321813
  • UPC:

    786788721251

Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.562 Inch - 0.687 Inch.

$ 6,310.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5540

Rexel Part # 321813

UPC 786788721251

UNSPSC 39131707

Diameter 3/4 in

Material Nylon

Range 0.562 in - 0.687 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch