Woodhead 5562 Max-loc F4 1 (1.000-1.100)

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    5562
  • Rexel Part Number:

    274744
  • UPC:

    786788721367

Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 1.000 Inch - 1.100 Inch.

$ 8,740.00 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 5562

Rexel Part # 274744

UPC 786788721367

UNSPSC 39131707

Diameter 1 in

Material Nylon

Range 1.000 in - 1.100 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch