Generac RJB10450 30A, 120/240V, NEMA L14-30, 50ft. Power Cord

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    RJB10450
  • Rexel Part Number:

    316569
  • UPC:

    764260104501

50 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30.

$ 173.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # RJB10450

Rexel Part # 316569

UPC 764260104501

UNSPSC 26121636

Amps 30

NEMA Configuration L14-30

Type Power Cord

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch