Reliance Controls PC2040M Power Cord, 20A, 120/240VAC, NEMA L14-20, 40ft

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    PC2040M
  • Rexel Part Number:

    276891
  • UPC:

    815181013233

40 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.

$ 112.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # PC2040M

Rexel Part # 276891

UPC 815181013233

UNSPSC 26121629

Amps 20

Family / Style PC

Length 40 ft

NEMA Configuration L14-20

Type Power Cord

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch