Reliance Controls PC3040M Power Cord, 30A, 120/240VAC, NEMA L14-30, 40ft. Black

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    PC3040M
  • Rexel Part Number:

    201140
  • UPC:

    815181013547

40 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.

$ 125.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # PC3040M

Rexel Part # 201140

UPC 815181013547

UNSPSC 26121629

Amps 30

Family / Style PC

Length 40 ft

NEMA Configuration L14-30

Type Power Cord

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch