Hoffman AVDR4NM Vent Drain, NEMA 4, Length: 2", Diameter: 1.25", Non-Metallic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVDR4NM
  • Rexel Part Number:

    101047
  • UPC:

    783510177638

Vent Drain, Dims: 2.00x1.25" Od, Material/finish: Polyester/Gray. For use with Thermoelectric Dehumidifier.

$ 46.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVDR4NM

Rexel Part # 101047

UPC 783510177638

UNSPSC 40101902

Diameter 1.25 in

IP/NEMA Rating 4

Material Non-Metallic

Product Height 2 in

Product Width 1.25 in

Type Vent Drain

Place your Will Call order by clicking the cart button next to the appropriate Branch