Hoffman AVDR4SS4 Vent Drain, NEMA 4X, Length: 2", Diameter: 1.38", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVDR4SS4
  • Rexel Part Number:

    101056
  • UPC:

    783510177645

Vent Drain, Dims: 2.00x1.38" Od, Material/finish: Polyester/Stainless Steel. For use with Thermoelectric Dehumidifier.

$ 98.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVDR4SS4

Rexel Part # 101056

UPC 783510177645

UNSPSC 40101902

Diameter 1.38 in

IP/NEMA Rating 4X

Material Stainless

Product Height 2 in

Product Width 1.38 in

Type Vent Drain

Place your Will Call order by clicking the cart button next to the appropriate Branch