3M 50-UNPRINTED-4x100FT Corrosion Protection Tape, 10 mil, Unprint, 4" x 100'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    50-UNPRINTED-4x100FT
  • Rexel Part Number:

    249680
  • UPC:

    054007106463

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

$ 52.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 50-UNPRINTED-4x100FT

Rexel Part # 249680

UPC 054007106463

UNSPSC 47101506

Color Black

Length 100 ft

Material PVC

Product Width 4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch