3M 51-PRINTED-2x100FT 20 mils. Corrosion Protection Tape

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    51-PRINTED-2x100FT
  • Rexel Part Number:

    637326
  • UPC:

    054007428039

Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

$ 37.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 51-PRINTED-2x100FT

Rexel Part # 637326

UPC 054007428039

UNSPSC 47101506

Color Black

Length 100 ft

Material PVC

Product Width 2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch