3M 51-UNPRINTED-6x100 Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    51-UNPRINTED-6x100
  • Rexel Part Number:

    157352
  • UPC:

    054007428091

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

$ 141.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 51-UNPRINTED-6x100

Rexel Part # 157352

UPC 054007428091

UNSPSC 47101506

Color Black

Length 100 ft

Material PVC

Product Width 6 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch