Bizline 210010 Pipe Wrap, 10 mil, 2" x 100'

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    210010
  • Rexel Part Number:

    379787
  • UPC:

    70559110787

Pipe Wrap, 10 mil, 2" x 100'

$ 13.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 210010

Rexel Part # 379787

UPC 70559110787

UNSPSC 31160000

Length 100 ft

Material PVC

Product Width 2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch