Allen-Bradley 800FM-LG0 Push Button, Metal, Illuminated, Amber, Guarded, 22.5mm, Momentary

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-LG0
  • Rexel Part Number:

    75515
  • UPC:

    66207426029

Push Button, Metal, Illuminated, Amber, Guarded, 22.5 mm, Momentary, Operator Only

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-LG0

Rexel Part # 75515

UPC 66207426029

UNSPSC 39122216

Color Amber

Family / Style 800FM

Material Metal

Mounting Panel

Size 22.5 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch