Allen-Bradley 800G-F3 Push Button, Flush, Green, Momentary, Non-Illuminated, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800G-F3
  • Rexel Part Number:

    66884
  • UPC:

    61132053554

Push Button, Flush, Green, Momentary, Non-Illuminated, Plastic, Operator Only, 22.5mm

$ 31.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800G-F3

Rexel Part # 66884

UPC 61132053554

UNSPSC 39121512

Color Green

Family / Style 800G

IP/NEMA Rating 4X

Material Plastic

Size 22.5 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch