Allen-Bradley 800H-AR1D1P Push Button, Flush, Momentary, Green, NEMA 4/4X/13, Sealed Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-AR1D1P
  • Rexel Part Number:

    22043
  • UPC:

    66207367269

Push Button, Flush, Momentary, Green, NEMA 4/4X/13, 1 Normally Open, Sealed Contact, 30 mm

$ 150.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-AR1D1P

Rexel Part # 22043

UPC 66207367269

UNSPSC 39122216

Color Green

Family / Style 800H

IP/NEMA Rating 4/4X/13

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch