Allen-Bradley 800H-AR2AP Push Button, Bootless Flush Head, Black, 1NO/1NC, Sealed Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-AR2AP
  • Rexel Part Number:

    61852
  • UPC:

    66207362419

Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm

$ 199.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-AR2AP

Rexel Part # 61852

UPC 66207362419

UNSPSC 39122216

Color Black

Family / Style 800H

IP/NEMA Rating 4/4X/13

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch