Allen-Bradley 800H-AR2D1 Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 NO Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-AR2D1
  • Rexel Part Number:

    61819
  • UPC:

    66207362422

Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 Normally Open, Standard, Contact, 30 mm

$ 55.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-AR2D1

Rexel Part # 61819

UPC 66207362422

UNSPSC 39121512

Color Black

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch