Allen-Bradley 800H-AR6D2 Push Button, Bootless Flush Head, Red, 1NC, Standard, Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-AR6D2
  • Rexel Part Number:

    62669
  • UPC:

    66207362434

Push Button, Bootless Flush Head, Red, NEMA 4/4X/13, 1 Normally Closed, Standard Contacts, 30 mm

$ 55.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-AR6D2

Rexel Part # 62669

UPC 66207362434

UNSPSC 39121512

Color Red

Family / Style 800H

IP/NEMA Rating 4/4X/13

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch