Allen-Bradley 800H-BR1A Push Button, Extended Head, Green, 1NO/1NC, Standard, Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-BR1A
  • Rexel Part Number:

    62586
  • UPC:

    66207362441

Push Button, Extended Head, Green, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard, Contacts, 30 mm

$ 75.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-BR1A

Rexel Part # 62586

UPC 66207362441

UNSPSC 39122216

Color Green

Family / Style 800H

IP/NEMA Rating 4/4X/13

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch