Allen-Bradley 800H-QRH2R Pilot Light, Red, 12-130V AC/DC, LED, Type 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-QRH2R
  • Rexel Part Number:

    323041
  • UPC:

    88563011584

Pilot Light, Red, LED,Universal, 12-130 Volt AC/DC, Type 4/4X/13, Plastic

$ 148.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-QRH2R

Rexel Part # 323041

UPC 88563011584

UNSPSC 39121534

Amps 10

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Pilot Light

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch