Allen-Bradley 800HC-AR2A Push Button, Guarded Black Flush Head, 30mm, Plastic, NO/NC Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800HC-AR2A
  • Rexel Part Number:

    90534
  • UPC:

    61132050380

Push Button, Guarded, Black Flush Head, 30 mm, Plastic, 1 Normally Open, 1 Normally Closed, Contact Block

$ 79.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800HC-AR2A

Rexel Part # 90534

UPC 61132050380

UNSPSC 39122216

Amps 10

Color Black

Family / Style 800HC

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch