Allen-Bradley 800HC-AR2D1 Push Button, Flush Head, Black, NEMA 4/4X/13, Guarded Terminals

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800HC-AR2D1
  • Rexel Part Number:

    4821
  • UPC:

    61132005429

Push Button, Booltess Flush Head, Black, NEMA 4/4X/13, 1 Normally Open, Standard, Contact, with Guarded Terminals, 30 mm

$ 59.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800HC-AR2D1

Rexel Part # 4821

UPC 61132005429

UNSPSC 39121512

Color Black

Family / Style 800HC

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch