Eaton E34PB3-53X Push Button, Green Flush, Momentary, 1NO Contact, 30mm, E34

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E34PB3-53X
  • Rexel Part Number:

    696820
  • UPC:

    782113704319

Push Button, Corrosion Resistant, 30 mm, Black Bezel, Non-Illuminated, Green Flush, Momentary, 1 Normally Open Contact, 10 Amp, 600 Volt AC

$ 61.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E34PB3-53X

Rexel Part # 696820

UPC 782113704319

UNSPSC 39122216

Amps 10

Color Green

Family / Style E34

Material Non-Metallic

Mounting Panel

Poles 1

Size 30 mm

Type Push Button

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch