OZ Gedney ICC-75 Phenolic Insulating Coupling, Type: ICC, Size: 3/4", Color: Black

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    ICC-75
  • Rexel Part Number:

    35050
  • UPC:

    78312630402

Phenolic Insulating Coupling, Type: ICC, Size: 3/4 inch, Color: Black, Recommended For Use Where High Strength or Resisitance to Moisture or Acid Conditions is Required.

$ 42.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # ICC-75

Rexel Part # 35050

UPC 78312630402

UNSPSC 39131707

Color Black

Diameter 3/4 in

Material Phenolic

Type Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch