Bizline 350CPL Coupling, Diameter: 3-1/2", Material: PVC, Color: Gray

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    350CPL
  • Rexel Part Number:

    31292
  • UPC:

Coupling, Diameter: 3-1/2 Inch, Material: PVC, Color: Gray

$ 191.68 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 350CPL

Rexel Part # 31292

UPC

UNSPSC 39131708

Diameter 3 1/2 in

Material PVC

Size 3 1/2 in

Type PVC Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch