Calbrite PV1200CP00 Rigid Coupling, Size: 1-1/4", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1200CP00
  • Rexel Part Number:

    563271
  • UPC:

Rigid Coupling, Size: 1-1/4 Inch, Material: PVC Coated Iron

$ 720.14 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1200CP00

Rexel Part # 563271

UPC

UNSPSC 39131707

Diameter 1 1/4 in

Material Iron

Type Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch