Ocal CPL21/2-G Rigid Coupling, Size: 2-1/2", Material: PVC Coated Steel.

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    CPL21/2-G
  • Rexel Part Number:

    49622
  • UPC:

    704508362454

Coupling, Size: 2-1/2 Inch, Material: PVC Coated Steel.

$ 69.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # CPL21/2-G

Rexel Part # 49622

UPC 704508362454

UNSPSC 39131706

Diameter 2 1/2 in

Material PVC Coated

Type Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch