Ocal CPL31/2-G 3-1/2" Gray Pvc Ctd Coupling Stl

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    CPL31/2-G
  • Rexel Part Number:

    251582
  • UPC:

    704508362669

Coupling, Size: 3 1/2 inch, Material: PVC Coated Steel.

$ 108.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # CPL31/2-G

Rexel Part # 251582

UPC 704508362669

UNSPSC 39131707

Diameter 3 1/2 in

Material PVC Coated

Type Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch