Wiremold ALA-F Single Receptacle Cover Plate / ALA3800 Series, 1.59", Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    ALA-F
  • Rexel Part Number:

    18768
  • UPC:

    786776523812

Single Receptacle Cover Plate for ALA3800 Series Raceway, Aluminum, 1.59" Opening, 12" Length, 3" Width

$ 13.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # ALA-F

Rexel Part # 18768

UPC 786776523812

UNSPSC 39131709

Color Aluminum

Family / Style ALA3800 Series

Length 2 3/4 in

Material Aluminum

Type Raceway Cover Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch