Wiremold ALA-SG ALA3800 Series Aluminum Cover Plate

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    ALA-SG
  • Rexel Part Number:

    23291
  • UPC:

    786776524659

Aluminum, Cover Plate with Holecut, ALA3800 Series. Size: 2-3/4" Length, 1-3/4" Width.

$ 13.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # ALA-SG

Rexel Part # 23291

UPC 786776524659

UNSPSC 39131709

Color Aluminum

Family / Style ALA3800 Series

Length 2 3/4 in

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch