Cooper Crouse-Hinds 270FSA Conduit Body Cover, Form 7, Size : 3/4", Material: Aluminum

Conduit Body Cover, Type: Wedge, Form 7, Size: 3/4 Inch, Material: Cast Aluminum, For Use With Aluminum Conduit Bodies

$ 13.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 270FSA

Rexel Part # 252554

UPC 78227400231

UNSPSC 39121302

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch