Appleton 170FSA Conduit Body Cover, Form 7, Size 1/2", Material: Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    170FSA
  • Rexel Part Number:

    55987
  • UPC:

    78138160126

Conduit Body Cover, Type: Wedge, Form 7, 1/2 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit

$ 7.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 170FSA

Rexel Part # 55987

UPC 78138160126

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch