Appleton 170SA Conduit Body Cover, Form 7, Size: 1/2", Material: Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    170SA
  • Rexel Part Number:

    56195
  • UPC:

    781381601160

Conduit Body Cover, Type: Wedge, FM7, Size: 1/2", Material: Stamped Aluminum.

$ 5.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 170SA

Rexel Part # 56195

UPC 781381601160

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch