Appleton 190 Conduit Body Cover, Aluminum, 1/2", Form 9

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    190
  • Rexel Part Number:

    13327
  • UPC:

    78138109467

Conduit Body Cover, Form 9, Size: 1/2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 3.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 190

Rexel Part # 13327

UPC 78138109467

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 9

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch