Appleton 270FSA Conduit Body Cover, Form 7, 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    270FSA
  • Rexel Part Number:

    55970
  • UPC:

    781381601276

Conduit Body Cover, Type: Wedge, Form 7, Size: 3/4 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit

$ 8.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 270FSA

Rexel Part # 55970

UPC 781381601276

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch