Appleton 270SA Conduit Body Cover, 3/4", Form 7, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    270SA
  • Rexel Part Number:

    56176
  • UPC:

    781381601177

Conduit Body Cover, Type: Wedge, FM7, Size: 3/4", Material: Stamped Aluminum.

$ 4.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 270SA

Rexel Part # 56176

UPC 781381601177

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch