Appleton 290 Conduit Body Cover, Form 9, 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    290
  • Rexel Part Number:

    13353
  • UPC:

    78138109468

Conduit Body Cover, Form 9, Size: 3/4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 5.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 290

Rexel Part # 13353

UPC 78138109468

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 9

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch