Appleton 570SA Conduit Body Cover, 1-1/2", Form 7, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    570SA
  • Rexel Part Number:

    56116
  • UPC:

    781381601214

Conduit Body Cover, Type: Screw-On, FM7, Size: 1-1/2", Material: Stamped Aluminum.

$ 11.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 570SA

Rexel Part # 56116

UPC 781381601214

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch