Appleton 590 Conduit Body Cover, Form 9, Size: 1-1/2", Material: Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    590
  • Rexel Part Number:

    223074
  • UPC:

    78138109471

Conduit Body Cover, Form 9, Size: 1-1/2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 6.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 590

Rexel Part # 223074

UPC 78138109471

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 9

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch