Appleton APP170FIGSA Conduit Body Cover With Gasket, Form 7, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP170FIGSA
  • Rexel Part Number:

    601836
  • UPC:

    78138116784

Conduit Body Cover With Gasket, Form 7, Size: 1/2 Inch, Material: Cast Aluminum

$ 9.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP170FIGSA

Rexel Part # 601836

UPC 78138116784

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch