Appleton APP270IGSA 3/4", FM7, Formtite Stamped Cover, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP270IGSA
  • Rexel Part Number:

    325453
  • UPC:

    781381167598

Conduit Body Cover with Neoprene Gasket, Type: Screw-On, FM7, Size: 3/4", Material: Stamped Aluminum.

$ 10.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP270IGSA

Rexel Part # 325453

UPC 781381167598

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch