Appleton K125&150-CA Conduit Body Cover, Form 85, Type: Domed, Size: 1-1/4" & 1-1/2"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    K125&150-CA
  • Rexel Part Number:

    262333
  • UPC:

    78138147090

Conduit Body Cover, Form 85, Type: Domed, Size: 1-1/4 Inch & 1-1/2 Inch, Material: Aluminum

$ 19.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # K125&150-CA

Rexel Part # 262333

UPC 78138147090

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch